DESCRIPTION

  • 24 3/8" D x 15 5/8" H
  • Alabaster glass
  • Brushed Nickel
  • Ceiling chain mount
  • Includes 6' of 9 gauge chain
  • Requires three 100W medium base lamps

Progress Lighting Avalon 90 in. 100W 3-Light Medium Chandelier

PP4070

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Avalon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
24-3/8 in
Energy Star Compliant
No
Glass Type
Alabaster
Height
15-5/8 in
Length
91 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
24-3/8 in

Starting at
$210.51
EACH
  • QUANTITY