DESCRIPTION

  • A perfect blend of traditional craftsmanship and styling
  • Delicate, romantic detailing with a hand painted Espresso finish
  • Sandstone glass with subtle scallops
  • Three-light fixture

Progress Lighting Le Jardin 93-1/2 in. 100 W 3-Light Medium Chandelier

PP4200

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Le Jardin
Color Finish
Espresso
Color Finish Category
Browns
Glass Type
Weathered Sandstone
Height
93-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY