Progress Lighting Pavillion 94 in. 100 W 3-Light Medium Chandelier
PP4579
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Pavillion
- Color Finish
- Antique Bronze
- Color Finish Category
- Bronze Tones
- Glass Type
- Etched Watermark
- Height
- 94 in
- Light Bulb Base Type
- Medium E-26
- Lighting Style
- Traditional/Casual
- Material
- Steel
- Number Of Lights
- 3
- UL Listed
- Yes
- Watts
- 300
- Width
- 23-7/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday