DESCRIPTION

  • Rich Forged Bronze finish
  • Trumpet-shaped glass shades

Progress Lighting Kensington 96 in. 100 W 5-Light Medium Chandelier

PP423877

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kensington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
27 in
Energy Star Compliant
No
Glass Type
Frosted Caramel Swirl
Height
26-1/2 in
Length
96 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
27 in

Starting at
$334.35
EACH
  • QUANTITY