DESCRIPTION

  • 19 1/8" D x 21 5/8" H
  • Ceiling chain mount
  • Includes 6' of 9 gauge chain
  • Requires three 100W medium base lamps

Progress Lighting Torino 97 in. 100 W 3-Light Medium Chandelier

PP4405

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Torino
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
19-1/8 in
Energy Star Compliant
No
Glass Type
Etched
Height
21-5/8 in
Length
97 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
19-1/8 in

Starting at
$200.16
EACH
  • QUANTITY