DESCRIPTION

  • 18 3/4" D x 22 3/4" H
  • Etched Topaz glass
  • Heirloom
  • Requires three 100W medium base lamps

Progress Lighting Riverside 98 in. 100W 3-Light Foyer Pendant

PP351988

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Riverside
Color Finish
Heirloom
Depth
18-3/4 in
Diameter
18-3/4 in
Glass Type
Etched Light Topaz Wave
Length
18-3/4 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
18-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY