DESCRIPTION

  • 26 3/8" D x 24 1/2" H
  • Alabaster glass
  • Brushed Nickel
  • Ceiling chain mount
  • Includes 6' of 9 gauge chain
  • Requires eight 100W and three 60W medium base lamps

Progress Lighting Avalon 99 in. 100W 5-Light Medium Chandelier

PP4069

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Avalon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Alabaster Swirl
Height
99 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
26-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY