DESCRIPTION

  • Black finish
  • Brightness: 623 lumens 69.2 lumens per watt per module
  • Clear beveled glass panels
  • Intriguing visual effect
  • Meets California title 24 high efficacy requirements for outdoor use only
  • Traditional form

Progress Lighting Endorse 9W 1-Light Hanging Lantern

PP6526K9

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Endorse
Color Finish
Black
Color Finish Category
Blacks
Color Temperature
3000
Diameter
8-3/4 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Clear
Green
Energy Star, Yes
Height
14-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
101 in
Lighting Style
Traditional/Classic
Lumens
623
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
9

Starting at
$220.11
EACH
  • QUANTITY