9W 1-Light LED Outdoor Wall Lantern in Antique Bronze

You last purchased this on
 
Progress Lighting

District 9W 1-Light LED Outdoor Wall Lantern in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

District 9W 1-Light LED Outdoor Wall Lantern in Antique Bronze

  • Fast #
  • Part #PP56222030K9
  • Item #7114901
  • Manufacturer Part #P5622-2030K9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Metal shade that offers an industrial-inspired design.
  • Can be used in both indoor and outdoor applications.
  • Versatile vintage form.
  • 3000K color temperature, 90+ CRI.
  • CRI: 90
  • 623 lumens 69.2 lumens/watt per module
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.075
Application:
Outdoor
Average Life:
6.85 yr
CSA Certified:
Yes
Collection:
District
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Depth:
10-1/4 in
Diameter:
8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
8-1/4 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Urban Industrial, Transitional, Farmhouse
Lumens:
420
Lumens per Watt:
53.6
Material:
Aluminum
Maximum Temperature:
30
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
9 W
Weight:
2 lb
Width:
8 in