100W 1-Light Medium Pendant in Antique Bronze
Academy 100W 1-Light Medium Pendant in Antique Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Translucent light umber seeded globe.
- Halogen source for bright illumination.
- Antique Bronze finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Academy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Light Umber Seeded
- Height:
- 12-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 79 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban Industrial, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W