Progress Lighting

Academy 35W 1-Light Bath Light Vanity Fixture in Polished Chrome

Part #PP281015WB  |  Manufacturer Part #P2810-15WB

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Chrome finish.
  • Clear seeded glass globes with etched diffuser.
  • Mimics the silhouette of a traditional light bulb.
  • Contains halogen source for bright illumination.

Specifications

ADA Compliant: No

Bulb Type: Halogen

CSA Certified: Yes

Collection: Academy

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-7/8 in

Diameter: 5-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 8 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lighting Style: [Urban Industrial, Farmhouse, Transitional]

Material: Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 35

Width: 5-3/8 in