35W 2-Light Medium Bracket in Polished Chrome

You last purchased this on
 
Progress Lighting

Academy 35W 2-Light Medium Bracket in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Academy 35W 2-Light Medium Bracket in Polished Chrome

  • Fast #
  • Part #PP281115WB
  • Item #4397824
  • Manufacturer Part #P2811-15WB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clear seeded glass globes with etched diffuser.
  • Mimics the silhouette of a traditional light bulb.
  • Polished Chrome finish.
  • Contains halogen source for bright illumination.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Academy
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-7/8 in
Diameter:
13-7/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
6-1/4 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
G9
Light Bulb Type:
Halogen
Lighting Direction:
Up/Down Lighting
Lighting Style:
Urban Industrial, Farmhouse, Transitional
Material:
Steel
Number of Lights:
2
UL Listed:
No
Volts:
120V
Watts:
35 W
Width:
13-7/8 in