DESCRIPTION

  • 3000K color temperature, 90+ CRI.
  • 623 lumens 69.2 lumens/watt per module
  • Dimmable to 10% with many ELV dimmers
  • Features a replaceable LED module.
  • Geometric frosted glass shades.
  • Provides evenly diffused illumination for vanity applications.

Progress Lighting Ace Collection 9W 3-Light LED Bath Vanity

PP214430K9

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
0.225
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
Ace Collection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Diameter
24 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched
Green
Energy Star, Yes
Height
4-3/4 in
Installation Type
Wall Mount
Lighting Style
Modern
Lumens
1684.95
Lumens per Watt LPW
70.5
Material
Steel
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
3
Power Source
Electric
Type
PP21441530K9
UL Listed
No
Volts
120V
Watts
9
Width
24 in

Print