DESCRIPTION

  • Address light transformer: 16V
  • For complete unit order P5968, sold separately
  • Wattage: 10

Progress Lighting Address Transformer Light

PP596901

Color Finish

 

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Diameter
2 in
Height
2-9/16 in
Length
1-13/16 in
Material
Phenolic

Starting at
$44.01
EACH
  • QUANTITY

DOCUMENTS