23in. 180W 3?Light E26 Vanity Fixture in Matte Black
Adley 23in. 180W 3?Light E26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add beautiful illumination to bathrooms, vanities and powder rooms with the Adley Collection Vanity Light
- This vanity light will find a home in any traditional, new traditional or transitional style setting.
- Finished in a contemporary matte black for a clean, modern look
- The light source is surrounded by an etched opal glass shade for gorgeous illumination
- Mount the light fixture with the glass facing up or down for more design flexibility
- Uses (3) 60-Watt maximum, medium base bulbs or LED equivalent and dimmable when used in conjunction with a dimmable bulb (bulbs not included)
- Measures 23-inch width by 7.625-inch height by 6-inch (extends from wall)
- Certifications: cULus Damp Location listed, fixture can be used in rooms where moisture may be present
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Adley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 7-5/8 in
- Length:
- 23 in
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247267873
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in