AirPro 40 W 2-Light Medium Outdoor Fan Light Kit in White

Part #PP261130  |  Item #2131255  |  Manufacturer Part #P2611-30

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White shallow opal glass closure.
  • For use with P2500, P2501 and P2502 ceiling fans.
  • UL wet location listed- universal style for indoor/outdoor fans that accept an accessory light.
  • Quick-connect wiring to a fan.
  • Fan quick connect wiring.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: White

Color Finish Category: Whites

Diameter: 10-1/2 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Opal

Height: 3-13/16 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 40