AirPro 40 W 3-Light Candelabra Ceiling Fan Light in Antique Bronze

Part #PP261220T  |  Item #4321658  |  Manufacturer Part #P2612-20T

$67.04 EACH

Color/Finish: Antique Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Elegant etched light umber glass bowl casts an inviting illumination.
  • Antique bronze finish w/ Antique Brass pull chain and medium oak fob.
  • Universal style for any indoor fan that accept an accessory light.
  • Quick-connect wiring to a fan.
  • Fan quick connect wiring.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 10-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Etched Light Topaz

Height: 6 in

Installation Type: Universal Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 40