• Cart

DESCRIPTION

  • Etched glass shades
  • Includes pull chain with fob
  • Includes three 60-watt candelabra based lamps
  • Quick-connect wiring to any progress fan that accept an accessory light

Progress Lighting AirPro 40 W 4-Light Candelabra Ceiling Fan Light in Antique Bronze

PP264320T

Color Finish

Antique Bronze

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
13-5/8 in
Energy Star Compliant
No
Glass Type
Etched Light Topaz
Height
7-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Material
Steel
Number Of Lights
4
UL Listed
Yes
Watts
40

$56.34
EACH

(Pricing is for Antique Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment