AirPro 40W 3-Light Alabaster Swirl Ceiling Fan Light in Antique Bronze

Part #PP261220  |  Item #4321616  |  Manufacturer Part #P2612-20

$67.04 EACH

Color/Finish: Antique Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Elegant alabaster glass bowl casts an inviting illumination.
  • Antique bronze finish with Antique Brass pull chain and medium oak fob.
  • Universal style for any indoor fan that accept an accessory light.
  • Quick-connect wiring to a fan.
  • Fan quick connect wiring.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 10-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Alabaster

Height: 6 in

Installation Type: Universal Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 40