AirPro 40W 4-Light LED Ceiling Fan Light Kit with White Alabaster Glass in White

Part #PP2610WB  |  Manufacturer Part #P2610-30WB

Starting at
$89.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Alabaster style white washed glass shades
  • White finish.
  • Good for use with Progress Lighting ceiling fans: P2500, P2501, P2524 and P2525 ceiling fans and P2502 indoors.
  • Innovative spring clip glass attachment system- eliminates hardware.
  • Includes four 3000K, 800 lumen each (source), Title 24 certified LED bulbs
  • Fan quick connect wiring.
  • Energy Star Qualified
  • Meets California T24 JA8-2016.

Specifications

ADA Compliant: No

Brand Model Compatibility: P2500, P2501, P2524 and P2525 Ceiling Fans

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: White Alabaster

Green: [Yes, Energy Star]

Height: 6-1/4 in

Installation Type: Universal Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 800

Material: Steel

Number Of Hours: 25000

Number Of Lights: 4

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

Temperature Range: -10 to 40 Deg C

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 40

Weight: 4.41

Width: 15 in