AirPro 40W 4-Light Universal Fan Light Kit in Antique Bronze

Part #PP264320  |  Item #3532200  |  Manufacturer Part #P2643-20

$63.44 EACH
(Pricing is for Antique Bronze)

Color/Finish: Antique Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Alabaster style glass shades.
  • Antique Brass pull chain/ w medium oak fob included.
  • Utilizes (4) 40-watt candelabra based lamps included.
  • Quick-connect wiring to any progress fan that accept an accessory light.
  • Fan quick connect wiring.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 13-5/8 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Alabaster

Height: 7-3/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 4

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 40