40W 4-Light Universal Fan Light Kit in Brushed Nickel

This product has been replaced by

Progress Lighting Brushed Nickel 40W 4-Light Medium E-26 LED Ceiling Fan Light Kit with Alabaster
Progress Lighting 40W 4-Light Medium E-26 LED Ceiling Fan Light Kit with Alabaster in Brushed Nickel
Manufacturer Part #P2643-09WB
You last purchased this on
 
Progress Lighting

AirPro 40W 4-Light Universal Fan Light Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Progress Lighting Brushed Nickel 40W 4-Light Medium E-26 LED Ceiling Fan Light Kit with Alabaster
Progress Lighting 40W 4-Light Medium E-26 LED Ceiling Fan Light Kit with Alabaster in Brushed Nickel
Manufacturer Part #P2643-09WB
Progress Lighting

AirPro 40W 4-Light Universal Fan Light Kit in Brushed Nickel

  • Fast #
  • Part #PP264309
  • Item #3532178
  • Manufacturer Part #P2643-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome pull chain w/ maple fob.
  • Utilizes (4) 40-watt candelabra based lamps included.
  • Alabaster style glass shades.
  • Fan quick connect wiring.
  • Quick-connect wiring to any progress fan that accept an accessory light.
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
AirPro
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
13-5/8 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
7-3/4 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
40 W