AirPro 42 in. 4-Blade Ceiling Fan in Brushed Nickel

Part #PP252409  |  Item #3334900  |  Manufacturer Part #P2524-09

$120.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 42" AirPro Collection Hugger ceiling fan features four reversible blades
  • Reversible Cherry/Natural Cherry blades
  • AirPro Collection ceiling fan features hugger style housing with Brushed Nickel finish
  • Pull chain is Chrome with a cherry fob
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • AirPro Collection Hugger ceiling fan adds form and function - by providing increased air circulation in rooms
  • Features Traditional design styling
  • Powerful 3-speed motor with triple-capacitor control, manual reverse control

Specifications

ADA Compliant: No

Blade Finish: Cherry/Natural Cherry

Blade Pitch: 11°

Blade Span: 42 in

CFM: 2056

Collection: AirPro

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Control Type: Pull Chain

Diameter: 42 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 8-5/16 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 12 in

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Blades: 4

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 53

Weight: 14

Width: 42 in