AirPro 52 x 14-5/8 in. 5-Blade Ceiling Fan in Brushed Nickel

Part #PP252109CH  |  Item #4122475  |  Manufacturer Part #P2521-09CH

$195.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 52" AirPro Collection Signature ceiling fan features five reversible blades
  • Reversible Cherry/Natural Cherry blades
  • AirPro Collection Signature ceiling fan with Brushed Nickel finish
  • Pull chain is chrome with cherry fob
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
  • Features Transitional design styling
  • Powerful and reversible 3-speed motor with triple-capacitor control

Specifications

ADA Compliant: No

Blade Finish: Cherry/Natural Cherry

Blade Pitch: 12°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 4700

Collection: AirPro

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 52 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 14-5/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Blades: 5

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 65

Weight: 20