Progress Lighting
AirPro 55 in. 5-Blade Ceiling Fan in Antique Nickel
Part #PP250133 | Item #1889364 | Manufacturer Part #P2501-33
Product Details
- Canopy covers a standard 4" octaganol recessed outlet box
- 3/4" x 4 1/4" downrod is included
- Triple capacitor speed control, manual reverse control
- Mounting hardware is included
- Blade finishes are available in Rosewood, Honey Pine
- 30 year limited warranty
Documents
Specifications
Blade Pitch: 12°
Blade Span: 52 in
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
Collection: AirPro
Color Finish: Cobblestone
Color Finish Category: Bronze Tones
Energy Star Compliant: No
Height: 12 in
Indoor Outdoor: Indoor
Lighting Style: [Classic, Traditional]
Number Of Blades: 5
UL Listed: Yes
Watts: 67