AirPro 55 x 15-1/4 in. 5-Blade Ceiling Fan in White

Part #PP250330W  |  Item #2433084  |  Manufacturer Part #P2503-30W

$221.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 52" AirPro ceiling fan features five reversible blades
  • Reversible White/White blades
  • AirPro ceiling fan with White finish
  • Pull chain is chrome with white fob
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
  • Features Transitional design styling
  • Powerful and reversible 3-speed motor with triple-capacitor control

Specifications

ADA Compliant: No

Blade Finish: White

Blade Pitch: 14°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 4822

Collection: AirPro

Color Finish: White

Color Finish Category: Whites

Diameter: 52 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 15-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Blades: 5

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 70

Weight: 22.2