AirPro 60W 4-Light Ceiling Fan Light Kit in Brushed Nickel

Part #PP261009  |  Item #1889127  |  Manufacturer Part #P2610-09

$84.85 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brushed Nickel finish.
  • Alabaster style white washed glass shades.
  • Innovative spring clip glass attachment system- eliminates hardware.
  • Good for use with P2500, P2501, P2524 and P2525 ceiling fans. Can be used with P2502 indoors.
  • Fan quick connect wiring.
  • Fan quick connect wiring

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 14-31/50 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Alabaster

Height: 6-1/2 in

Installation Type: Universal Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 4

Power Source: Electric

Type: PP261009

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 5.90

Width: 15 in