AirPro 15-1/4 in. 17W 5-Blade Ceiling Fan with 54 in. Blade Span and LED Light in White

Part #PP253930K  |  Manufacturer Part #P2539-3030K

Starting at
$258.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five-blade 54" Signature Plus II ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • White/White reversible blades
  • Signature Plus II ceiling fan with White finish
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • The light kit contains a white opal shatterproof shade and is comprised of a 17W dimmable 3000K LED module, offering 1500 lumens, 90+ CRI
  • A remote with batteries is included - and controls full range dimming and fan speed capabilities
  • Signature Plus II features triple capacitor speed control, manual reverse control
  • Signature Plus II Collection ceiling fan adds form and function - by providing increased air circulation in rooms

Specifications

ADA Compliant: No

Blade Finish: White

Blade Pitch: 12°

Blade Span: 54 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 5331

Collection: AirPro

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Control Type: Manual

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: White Opal

Height: 15-1/4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Modern, Transitional]

Lumens: 1500

Lumens per Watt LPW : 88.2

Material: Steel

Number Of Blades: 5

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Fan Kit

Smart Home Enabled: No

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 17

Weight: 20.29