AirPro 9W 3-Light Medium E-26 LED Ceiling Fan Light in White

Part #PP264230WB  |  Item #7529191  |  Manufacturer Part #P2642-30WB

$62.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Add style and light to your ceiling fan with this universal fan light kit.
  • Alabaster style glass shades
  • Chrome pull chain w/ white fob included
  • Quick-connect wiring to any progress fan that accept an accessory light.
  • Includes three 3000K, 800 lumen each (source), Title 24 certified LED bulbs
  • Energy Star Qualified
  • Meets California T24 JA8-2016.

Green

Documents

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 13-5/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Alabaster

Green: [Yes, Energy Star]

Height: 7 in

Indoor Outdoor: Indoor

Installation Type: Universal Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 800

Lumens per Watt LPW : 88

Material: Steel

Number Of Hours: 25000

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 9

Width: 13-5/8 in