AirPro Fan Light Kit in Brushed Nickel

Part #PP264409WB  |  Item #7529177  |  Manufacturer Part #P2644-09WB

$45.92 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Add style and light to your ceiling fan with this universal fan light kit.
  • White schoolhouse, opal glass diffuser with Brushed Nickel finish.Chrome pull chain w/ maple fob included.
  • Quick-connect wiring to any progress fan that accept an accessory light.
  • Ideal for bedroom lighting.
  • Includes one 3000K, 800 lumen each (source), Title 24 certified LED bulb
  • Energy Star Qualified
  • Meets California T24 JA8-2016.

Green

Documents

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: AirPro

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 6-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Opal

Green: Energy Star, Yes

Height: 8-1/2 in

Indoor Outdoor: Indoor

Installation Type: Universal Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Lumens: 800

Lumens per Watt LPW : 80

Material: Steel

Number Of Hours: 25000

Number Of Lights: 1

Temperature Range: -10 to 40 Deg C

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 9

Weight: 0.8

Width: 10 in