DESCRIPTION

  • Brushed Nickel finish.
  • Racetrack-style backplate make a decorative wall lighting piece.
  • Coordinates with popular faucet and bath hardware.
  • Flared, Alabaster glass give a unique presence.

Progress Lighting Alabaster Glass 6-Light Medium Base Bath Vanity in Brushed Nickel

PP305609

Manufacturer Part #: P3056-09

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Alabaster Glass
Depth
7-3/8 in
Diameter
48 in
Dimmable
Yes
ETL Listed
No
Glass Type
Alabaster
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Number Of Lights
6
Power Source
Hardwired
Smart Home Enabled
No
UL Listed
Yes
Volts
120V
Watts
100
Width
48 in

Print