7-1/4 in. 100W 5-Light Bath Vanity Fixture in Antique Bronze

You last purchased this on
 
Progress Lighting

Alabaster Glass 7-1/4 in. 100W 5-Light Bath Vanity Fixture in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Alabaster Glass 7-1/4 in. 100W 5-Light Bath Vanity Fixture in Antique Bronze

  • Fast #
  • Part #PP305520
  • Item #3532091
  • Manufacturer Part #P3055-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Racetrack-style backplate make a decorative wall lighting piece.
  • Coordinates with popular faucet and bath hardware.
  • Antique Bronze finish.
  • Flared, Alabaster glass give a unique presence.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Alabaster Glass
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
7-3/8 in
Diameter:
36 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
7-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
5
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
36 in