DESCRIPTION

Progress Lighting Albalite Glass Recessed Trim Bright

PP8020

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
7-3/4 in
Energy Star Compliant
No
Glass Type
Albalite
Height
6 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Width
7-3/4 in

Starting at
$22.77
EACH
  • QUANTITY

DOCUMENTS