DESCRIPTION

  • Brushed Nickel finish.
  • Clear glass shades with etched/linen pattern and crisp clear edge.
  • Vintage mid-century modern look.
  • Includes Two 6", one 12" and two 15" stems.

Progress Lighting Alexa 1 Light 100W Mini Pendant with White Linen Finished Glass Brushed Nickel

PP514709

Manufacturer Part #: P5147-09

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Alexa
Diameter
5-1/8 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched Linen
Height
7-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
1
Type
PP514709
UL Listed
Yes
Volts
120V
Watts
100

Print