100W 6-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Alexa 100W 6-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
- Perfect for modern and transitional style settings
- Beautiful brushed nickel finish
- Ideal for a dining room or great room
- Certifications: cULus Dry Location Listed
- Use 6 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 25-inch diameter by 19.75-inch height by 95-inch length - installed)
- One 72-inch chain is included to customize for various ceiling heights
- Elegant etched linen with clear edge glass shade
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Pairs with the Haven, Kempsey, and Mast collections by Progress Lighting
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Alexa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 25 in
- Diameter:
- 25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Linen
- Height:
- 19-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 95 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Farmhouse, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Size:
- 25 in x 25 in x 19.75 in
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 16.06 lb
- Width:
- 25 in