100W 9-Light Medium E-26 Base Incandescent Chandelier in Antique Bronze

You last purchased this on
 
Progress Lighting

Alexa 100W 9-Light Medium E-26 Base Incandescent Chandelier in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Alexa 100W 9-Light Medium E-26 Base Incandescent Chandelier in Antique Bronze

  • Fast #
  • Part #PP445920
  • Item #5145295
  • Manufacturer Part #P4459-20
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for modern and transitional style settings
  • Handsome antique bronze finish
  • Ideal for a dining room or sitting room
  • Certifications: UL-CUL Dry Location Listed
  • Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Measures 20-inch diameter by 19.75-inch height by 94.8125-inch length - installed)
  • One 72-inch chain is included to customize for various ceiling heights
  • Elegant etched umber linen with clear edge glass shade
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Pairs with the Haven, Kempsey, and Mast collections by Progress Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Alexa
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
20 in
Diameter:
20 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Umber Linen
Height:
19-3/4 in
Installation Type:
Ceiling Mount
Length:
94-13/16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Farmhouse, Transitional, Mid-century Modern
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
Power Source:
Hardwired
Size:
20 in x 20 in x 19.75 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
18.15 lb
Width:
20 in