• Cart

DESCRIPTION

Progress Lighting Alpha Trak Fixture Adapter in White

PP872728

Color Finish

White

SPECIFICATIONS

Collection
Alpha Trak
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/4 in
Energy Star Compliant
No
Height
4 in

$38.79
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS