Flushmount Canopy Kit in White
Alpha Trak Flushmount Canopy Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting plate can be used anywhere along track.
- Track accessory.
- White finish.
Specifications
- ADA Compliant:
- No
- Collection:
- Alpha Trak
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Material:
- Steel
- Product Type:
- Track Lighting
- Smart Home Enabled:
- No
- Volts:
- 120V
- Weight:
- 0.4 lb
- Width:
- 4 in