This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Matte Black

Progress Lighting

Ambrose 60W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30037531M
  • Item #9751289
  • Manufacturer Part #P300375-31M
5 out of 5 Customer Rating
Brand image
Progress Lighting

Ambrose 60W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #PP30037531M
  • Item #9751289
  • Manufacturer Part #P300375-31M
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Perfect for adding a touch of vintage charm to bathrooms, powder rooms and vanities
  • Charming details are a good choice for farmhouse, vintage and transitional settings
  • A round backplate and simple bar hold vintage metal fittings and apothecary style clear glass shades
  • Finished in classic matte black complementing its vintage aura
  • Mount above the mirror to eliminate shadows on the face when getting ready for the day or a night out
  • Versatile: It can be mounted facing up or down
  • Measures 21 in. length x 7.88 in. height, extends 6.5 in
  • Uses 3 60-watt maximum medium base bulbs, or LED equivalent, that are sold separately. Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1-year limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
7-7/8 in
Width
21 in
Characteristics & Features
Collection
Ambrose
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Up/Down Lighting
Lighting Style
Farmhouse, Vintage Electric
Material
Glass, Steel
Number of Lights
3
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
785247262434