Americana 26 in. 60W 8-Light Candelabra Incandescent Chandelier in Antique Bronze

Part #PP435720  |  Item #3532021  |  Manufacturer Part #P4357-20

Call for Pricing

Color/Finish: Antique Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Antique Bronze finish.
  • Delicate arms and candelabra lamps.
  • Classic, traditional styling.

Specifications

Bulb Type: Incandescent

CSA Certified: No

Collection: Americana

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 26 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Ivory

Height: 18-7/8 in

Installation Type: Ceiling Mount

Length: 57 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: Steel

Number Of Lights: 8

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60