P400087-020 5-60W CAND CHANDELIER
Anjoux P400087-020 5-60W CAND CHANDELIER
Frequently Purchased Together
Product Details
Product Details
- Anjoux is a truly versatile lighting collection that can complement a wide range of design spaces such as luxe, transitional, traditional, bohemian and rustic farmhouse settings
- Popular Antique Bronze finish with soft champagne gold accents
- Uses five 60 watt max. candelabra base lamps
- Recommend Progress Lighting's F4B10DLED927/JA8 B10 LED filament bulb
- Shop the complete Anjoux collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
Specifications
- Collection:
- Anjoux
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 24-5/8 in
- Diameter:
- 24-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 26-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 100-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Transitional, Traditional, Bohemian
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 24.625 in x 24.625 in x 26.5 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-5/8 in