100W 4-Light Vanity Fixture with Etched White Glass in Antique Bronze
Appeal 100W 4-Light Vanity Fixture with Etched White Glass in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched white glass shades.
- Full back plate and simple square arms.
- Features distinctive forms that highlight soft modern accents.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Appeal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 7-1/4 in
- Diameter:
- 33-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 17.2 lb
- Width:
- 33-1/2 in