60W 3-Light Medium E-26 Incandescent Ceiling Light with Etched Opal Glass in Polished Chrome
Appeal 60W 3-Light Medium E-26 Incandescent Ceiling Light with Etched Opal Glass in Polished Chrome
Frequently Purchased Together
Product Details
- Square opal glass.
- Soft contemporary design.
- Features distinctive forms that highlight soft modern accents.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Appeal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 5 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 8.86 lb
- Width:
- 13 in