75W 1-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Progress Lighting

Appeal 75W 1-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Appeal 75W 1-Light Medium E-26 Base Incandescent Flushmount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP399109
  • Item #7114936
  • Manufacturer Part #P3991-09
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Square opal glass.
  • Soft contemporary design.
  • Features distinctive forms that highlight soft modern accents.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Appeal
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
3-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
75 W
Weight:
3.69 lb
Width:
7-1/2 in