75W 2-Light 120V Medium Flushmount Ceiling Fixture in Brushed Nickel
Appeal 75W 2-Light 120V Medium Flushmount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square alabaster glass.
- Elevated style.
- Brushed Nickel finish.
- Damp location listed.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Appeal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 11.26 lb
- Width:
- 11 in