1 Light 100W Vanity Light Fixture Venetian Bronze

You last purchased this on
 
Progress Lighting

Archie 1 Light 100W Vanity Light Fixture Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Archie 1 Light 100W Vanity Light Fixture Venetian Bronze

  • Fast #
  • Part #PP299174
  • Item #4122591
  • Manufacturer Part #P2991-74
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fancy clear prismatic glass gives stylish touch.
  • Double glass shade diffuses light to provide functional illumination.
  • Venetian Bronze finish.
  • Finely crafted strap and knob details.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Archie
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
7-1/4 in
Diameter:
17 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Double Prismatic
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Farmhouse, Vintage, Urban Industrial
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
5 lb
Width:
17 in