Archie 100W 2-Light Medium E-26 Ceiling Light in Antique Nickel

Part #PP233481  |  Item #7254862  |  Manufacturer Part #P2334-81

$181.20 EACH

Color/Finish: Antique Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Nickel finish.
  • Fun and fashionable design.
  • Authentic, prismatic style glass shade.
  • Functional and stylish illumination.
  • Chain & ceiling mounts both included.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Archie

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Diameter: 12-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 11-3/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Farmhouse, Vintage, Urban Industrial]

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 14.76

Width: 12-3/8 in