17W 1-Light LED Large Wall Lantern in Black
Arrive 17W 1-Light LED Large Wall Lantern in Black
Frequently Purchased Together
Product Details
- Heavily textured glass.
- 90+ CRI, 3000K, 1,211 lumens. Energy Star.
- Die-cast aluminum, powder coated frame.
- 3000K color temperature, 90+ CRI.
- Meets California title 24 high efficacy requirements for outdoor use only
- 1,211 lumens 71.2 lumens/watt
- Meets California Title 24 high efficacy requirements for outdoor use only.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Arrive
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 10-1/4 in
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear Seeded
- Green Product:
- Yes, Energy Star
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern
- Lumens:
- 1211
- Lumens per Watt:
- 71.2
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 6.83 lb
- Width:
- 9 in