18W 1-Light Path Light in Weathered Bronze
Arts and Crafts 18W 1-Light Path Light in Weathered Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Honey Art glass accented by rich hand painted details.
- Solid metal frame with geometric details.
- Weathered Bronze finish.
- Units must be wired to an approved 12V transformer of proper capacity.
Specifications
- ADA Compliant:
- No
- Application:
- Landscaping, Lighting
- Collection:
- Arts and Crafts
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Weathered Bronze
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Honey Art
- Height:
- 28-3/4 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Lighting Style:
- Traditional, Craftsman
- Material:
- Brass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 18 W
- Weight:
- 5 lb
- Width:
- 5-1/2 in