4-3/4 x 10 in. Close-to-Ceiling Light Fixture in Weathered Bronze
Arts & Crafts 4-3/4 x 10 in. Close-to-Ceiling Light Fixture in Weathered Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Honey Art glass accented by rich hand painted details
- Solid metal frame with geometric details
- Weathered Bronze finish
Specifications
- Collection:
- Arts & Crafts
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Weathered Bronze
- Diameter:
- 10 in
- Energy Star Compliant:
- No
- Glass Type:
- Honey
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Casual
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in